HYGEN™ 16 x 16 in. Microfiber General Purpose Cloth in Green

Part #RFGQ62000GR00  |  Item #4848078  |  Manufacturer Part #FGQ62000GR00

$ 3.21 EACH
(Pricing is for Green)

Color/Finish:
Green

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Microfiber dusting mitt with thumb
  • Color-coded for general purpose and special applications
  • Non-abrasive
  • Highly absorbent
  • Can be used with or without cleaning solution
  • Mitt made of 13mm pile microfiber

Documents

Specifications

ADA Compliant: No

Application: Commercial

CE Approved: No

Clothing Size: XL

Collection: HYGEN™

Color Finish: Green

Color Finish Category: Greens

Disposable: No

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 2 in

Length: 11-9/10 in

Material: Microfiber

Product Type: Dust Mitt

Reusable: No

Type: RFGQ64000GR00

Weight: 1.50

Width: 9-9/10 in