HYGEN™ 18 x 1-1/10 in. Hook and Loop Replacement Set

Part #RFGQ18000BK00  |  Item #3442104  |  Manufacturer Part #FGQ18000BK00

Length:

18 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hook and loop replacement set
  • For use with: Q560 frame (HP 112622)
  • Color: Black
  • Microfiber meets CIMS-GB and LEED standards. Contributes to Indoor Environmental Quality Credit 3.1.

Specifications

Application: Commercial

Collection: HYGEN™

Color Finish: Black

Color Finish Category: Blacks

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 1/4 in

Length: 18 in

Product Type: [Hook, Loop]

Weight: 1

Width: 1-1/10 in