Hygen™ 22 in. Wand Duster High Performance Microfiber Replacement Sleeve

Part #RFGQ85300WH00  |  Item #3779543  |  Manufacturer Part #FGQ85300WH00

$ 17.19 EACH

Length:

22 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Dust-attracting, high-pile microfiber
  • Slip-on design
  • Durable

Specifications

Collection: Hygen™

Color Finish: White

Height: 4/5 in

Length: 22 in

Material: Microfiber

Width: 3-1/5 in