Rubbermaid

HYGEN™ 28 in. Microfiber Dust Pad in Green

Part #RFGQ42600GR00  |  Manufacturer Part #FGQ42600GR00

Length:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-pile with looped fringe
  • Hygen™ antimicrobial treatment
  • Shrink-proof, ultra-durable microfiber material
  • Advanced hook-and-loop backing
  • Stiff, double-stitched edges

Specifications

Collection: HYGEN™

Color Finish: Green

Height: 5-1/2 in

Length: 24 in

Material: Microfiber

Type: RFGQ42600GR00

Width: 9 in