48 in. Quick-Connect Hall Dusting Frame in Yellow
Hygen™ 48 in. Quick-Connect Hall Dusting Frame in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- One-step connecting mechanism speeds mop assembly and changeover
- Flat profile, slides easily under furniture and equipment
- Lightweight and non-magnetic construction
- Flat frame profile is sanitary and easy to clean
- Replaceable hook-and-loop strips secure cleaning pads and extend product life
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Collection:
- Hygen™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 1-1/2 in
- Length:
- 48-3/20 in
- Material:
- Aluminum
- Origin:
- Global
- Weight:
- 16.7 lb
- Width:
- 3-1/2 in