0 items

Rubbermaid HYGEN™ Heavy Duty Microfiber Wet Scrub Mop in Blue

R1791791

Color Finish

(Pricing is for Blue)

$25.38

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Color-coded, embroidered ribbon
  • Consistent, streak-free coverage
  • Washable and guaranteed for up to 1,000 launderings
  • Wet and scrub mop
  • With dual-purpose, double-sided design

SPECIFICATIONS

Collection
HYGEN™
Color Finish
Blue
Height
1/2 in
Length
17-1/2 in
Material
Microfiber
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday