Microfiber Dust Mitt in Green
HYGEN™ Microfiber Dust Mitt in Green
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color-coded for general purpose and special applications
- Non-abrasive
- Microfiber dusting mitt with thumb
- Mitt made of 13mm pile microfiber
- Can be used with or without cleaning solution
- Highly absorbent
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CE Approved:
- No
- Collection:
- HYGEN™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Disposable:
- No
- Length:
- 11-9/10 in
- Material:
- Microfiber
- Product Type:
- Dust Mitt
- Reusable:
- No
- Weight:
- 1.50 lb
- Width:
- 9-9/10 in