Base-Mount Smoking Receptacle in Black and Stainless Steel

You last purchased this on
 
Rubbermaid

Infinity™ Base-Mount Smoking Receptacle in Black and Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Infinity™ Base-Mount Smoking Receptacle in Black and Stainless Steel

  • Fast #
  • Part #NFG9W3100SSBLA
  • Item #3442455
  • Manufacturer Part #FG9W3100SSBLA
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fewer cigarettes will end on your building's grounds
  • Handles high-volume demand
  • Eye-catching design will prompt use
  • Weighted for stability
  • Snuff plate eliminates smoldering
  • Guide tabs on collar and base make quick work of emptying without touching cigarettes or tarred surfaces
  • Features 360° access
  • Domed top for weather resistance
  • Can be bolted down or secured with padlock
  • Requires Certification

Specifications

Capacity:
1.3 gal
Collection:
Infinity™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
39-3/5 in
Material:
Stainless Steel
Origin:
Global
Weight:
23.3 lb
Width:
15-1/2 in