Invader® 54 x 7-79/100 in. Wood Wet Mop Handle in Natural

Part #RFGH115000000  |  Item #3442024  |  Manufacturer Part #FGH115000000

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large yellow plastic head
  • Invader® side gate handle’s thumb wheel clamps the mop firmly in place
  • Use with 1" (2.5 cm) headband mops only

Specifications

Collection: Invader®

Color Finish: Natural

Color Finish Category: Neutrals

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Wood

Product Type: Mop Handle

Weight: 13

Width: 7-79/100 in