Rubbermaid

Invader® Fiberglass Wet Mop Handle in Green

Part #RFGH14600GR00  |  Manufacturer Part #FGH14600GR00

Color/Finish:
Green

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large yellow plastic head
  • Invader® side gate handle’s thumb wheel clamps the mop firmly in place
  • Use with 1" (2.5 cm) headband mops only

Specifications

Brand Model Compatibility: 1 in and 5 in Headband Mops

Collection: Invader®

Color Finish: Green

Color Finish Category: Greens

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Length in : 60 in

Handle Material: Fiberglass

Product Type: Handle

Weight: 17