Fiberglass Wet Mop Handle in Red
Invader® Fiberglass Wet Mop Handle in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Invader® Side Gate Handle’s thumb wheel clamps the mop firmly in place; should be used with 1" (2.5 cm) headband mops only
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Brand Model Compatibility:
- 1 in and 5 in Headband Mops
- Collection:
- Invader®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 60 in
- Handle Material:
- Fiberglass
- Height:
- 2-47/500 in
- Length:
- 64 in
- Material:
- Fiberglass
- Origin:
- Global
- Product Type:
- Handle
- Weight:
- 17 lb
- Width:
- 2-479/500 in