Invader® Premium Industrial Mop Handle in Black

Part #RFGH117000000  |  Item #4387546  |  Manufacturer Part #FGH117000000

$ 13.49 EACH

Color/Finish:
Brown

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Invader® side gate handle's thumb wheel clamps the mop firmly in place
  • Use with 1" headband mops
  • Made from 100 percentage post-industrial polypropylene
  • Bamboo fibers are ten times stronger than wood fibers

Documents

Specifications

Application: Commercial

Collection: Invader®

Color Finish: Brown

Color Finish Category: Browns

Handle Length in : 60 in

Handle Material: Bamboo

Handle Type: Straight

Height: 1-3/4 in

Material: Plastic

Material Type: Polypropylene

Type: RFGH117000000

Width: 7-1/2 in