24 in. Cut End Dust Mop in Blue
This product has been replaced by
Manufacturer Part #DMTL-12524DBCFE
Kut-A-Way® 24 in. Cut End Dust Mop in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Launderable
- Blue envelope backing
- Cut-ended
- Envelope-end backing style
- Launderable for long product life
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Collection:
- Kut-A-Way®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 1-9/10 in
- Length:
- 24 in
- Material:
- Cotton
- Origin:
- Domestic
- Weight:
- 11 lb
- Width:
- 5 in