Ladder Cartridge with Cabinet in Black

You last purchased this on
 
Rubbermaid

Ladder Cartridge with Cabinet in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Ladder Cartridge with Cabinet in Black

  • Fast #
  • Part #RFG9T5800BLA
  • Item #3443045
  • Manufacturer Part #FG9T5800BLA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Centrally located, stepped-down ladder platform carries up to 6-ft ladder without hitting walls, doorways or elevators
  • Square footprint offers optimal maneuverability
  • Three-section cart adapts to worksite requirements--can be assembled for transporting long items
  • Two locking 5'' casters
  • Shelves feature molded-in tool and pipe holders; also features organizer tray
  • Molded-in handles
  • Storage cabinet provides lockable storage for safety and security (lock not included)
  • Unique vertical profile offers higher work surface height for improved ergonomics
  • Requires Certification

Specifications

Capacity:
500 lb
Color Finish Name:
Black
Height:
42 in
Length:
31-1/2 in
Material:
Foam, Steel, Plastic
Material Type:
Polypropylene
Width:
27 in