12-1/2 in. Upright Dust Pan
Lobby Pro® 12-1/2 in. Upright Dust Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Yoke and handle assembly with larger, stronger and quieter hinge pins
- Durable wheels and wear pads on back of pan extend product life
- Wheeled dust pan with superior durability and ergonomic safety features
- Will not stain, discolor or absorb odors
- Ideal for use in malls, restaurants and lobbies
- Built-in handle on back of pan lets you empty without touching pan bottom
Specifications
- Collection:
- Lobby Pro®
- Color Finish Name:
- Black
- Height:
- 37 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Width:
- 12-1/2 in