5 x 12-4/5 x 11-3/10 in. Plastic Dust Pan in Black
Lobby Pro® 5 x 12-4/5 x 11-3/10 in. Plastic Dust Pan in Black
Frequently Purchased Together
Product Details
- Ideal for use in malls, restaurants and lobbies
- Will not stain, discolor or absorb odors
- Durable rear wheels improve wear resistance
- Pan measures 12-3/4" x 11-1/4" x 5"
- Reduces strain on staff by minimizing bending and stooping
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Lobby Pro®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5 in
- Length:
- 12-4/5 in
- Material:
- Plastic
- Origin:
- Domestic
- Weight:
- 13 lb
- Width:
- 11-3/10 in