Maximizer™ 2-3/5 x 1-1/2 in. 3-in-1 Replaceable Scraper in Black (Pack of 12)

Part #R2018787  |  Item #7948106  |  Manufacturer Part #2018787

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Maximizer™

Color Finish: Black

Height: 4/5 in

Length: 2-3/5 in

Material: Plastic

Package Quantity: Pack of 12

Product Type: Scraper

UL Listed: No

Width: 1-1/2 in