2-3/5 x 1-2/5 in. Quick Change Floor Prep Tool in Black
Maximizer™ 2-3/5 x 1-2/5 in. Quick Change Floor Prep Tool in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-in-1 Floor Prep Tool easily connects to the Maximizer Quick Change handle
- Tools include:
- The Rubbermaid Commercial Maximizer™ cleaning tools help workers save time by reducing steps in a task, reducing the time of a step and reducing user effort. Engineered to last and designed to perform in a variety of common spaces, Maximizer cleaning tools deliver fast, consistent results shift after shift.
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Collection:
- Maximizer™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3/10 in
- Length:
- 2-3/5 in
- Material:
- Plastic
- Origin:
- Global
- Product Type:
- Floor Prep Tool
- UL Listed:
- No
- Weight:
- 0.01 lb
- Width:
- 1-2/5 in