2.6 oz. 3000 Sprays Refill Preference Pack Aerosol Fragrance for 1793532 Microburst® 3000 Dispenser
Microburst® 3000 2.6 oz. 3000 Sprays Refill Preference Pack Aerosol Fragrance for 1793532 Microburst® 3000 Dispenser
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Refill actuator distributes the finest dry mist for long-lasting performance
- All refills contain Microtrans® Odor Neutralizer
- Contains 63% less VOCs per spray than a standard aerosol
Specifications
- Application:
- Odors
- Brand Model Compatibility:
- Microburst®3000 Airfresheners
- Collection:
- Microburst® 3000
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 4-29/32 in
- Maximum Temperature:
- 120
- Origin:
- Global
- Size:
- 2.6 oz
- Weight:
- 3 lb
- Width:
- 1-13/16 in