Dispenser with Lumecel™ Rechargeable Energy System in Black
Microburst® 3000 Dispenser with Lumecel™ Rechargeable Energy System in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Battery-free dispensing
- easy, flexible programming and world class reliability
- Microburst 3000® Air Care dispenser now powered with LumeCel™ technology rechargeable energy system
Specifications
- Application:
- Odors
- Collection:
- Microburst® 3000
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 8 in
- Length:
- 5 in
- Material:
- Plastic
- Width:
- 4-3/4 in