5.25 oz. Vanilla Royal Fragrance Standard Aerosol
Microburst® 5.25 oz. Vanilla Royal Fragrance Standard Aerosol
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fragrance: Vanilla Royale
- Refills offer effective odor control for 30 to 168 days
Specifications
- Brand Model Compatibility:
- Standard Aerosol Dispenser
- Collection:
- Microburst®
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Product Type:
- Vanilla Royale
- SCAQMD Compliant:
- No
- Size:
- 5.25 oz
- Weight:
- 9 lb