6 in. Ocean Breeze Refill
Microburst® 6 in. Ocean Breeze Refill
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Helps reinforce area cleanliness
- Patented refill actuator
- Consistent odor neutralization and fragrant air freshening
- Long-lasting refill; good for up to 9000 releases
Specifications
- Collection:
- Microburst®
- Depth:
- 8-1/5 in
- Height:
- 6 in
- Origin:
- Global
- Product Type:
- Ocean Breeze Scent
- Type:
- RFG4012471
- Weight:
- 3 lb
- Width:
- 6 in