Duet Odor Control Dispenser in Black and Polished Chrome
Microburst® Duet Odor Control Dispenser in Black and Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 576-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible programming options let you decide which fragrance to spray and when
- Contemporary design coordinates with any washroom décor
- Alternating fragrances keep scents noticeably fresh
- Two-year battery life
Specifications
- Collection:
- Microburst®
- Color Finish Name:
- Polished Chrome
- Height:
- 8-3/5 in
- Width:
- 5 in