LCD Dispenser in White
Microburst® LCD Dispenser in White
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 570-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Patented refill actuator
- Refills are good for at least 30 days
- Attractive and compact
Specifications
- Collection:
- Microburst®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 7-1/5 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Origin:
- Global
- Power Source:
- Battery
- Weight:
- 6 lb
- Width:
- 3 in