Microfiber Tube Mop with 5 in. Headband in Green
Microfiber Tube Mop with 5 in. Headband in Green
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Last for over 200 launderings and has triple the durability of standard blend mops
- Tube design reduces drag for improved user comfort
- Microfiber tube mop provides superior cleaning efficacy, absorbency and release to standard cotton mops
- Measures 13-1/2" x 6"
- Withstands up to 200 launderings; bleach safe
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 2-1/2 in
- Length:
- 5 in
- Material:
- Microfiber
- Origin:
- Global
- Weight:
- 4.5 lb
- Width:
- 6 in