Centerset Bathroom Sink Faucet in Black
Milano Centerset Bathroom Sink Faucet in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Surround Sensor™ technology creates a 3" omnidirectional sensing zone guaranteeing activation every time
- Long battery life
- Auto Faucet® touch-free activation
- Includes thermostatic mixing valve
- Patented "Dry" cam-gear technology (solenoid valve-free) ensures trouble-free operation to reduce maintenance
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Milano
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- EPA Compliant:
- No
- FSC Certified:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- Height:
- 1-73/100 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 2 in
- Spout Reach:
- 5-1/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 7 lb
- Width:
- 6-22/25 in