Single Mount Faucet in Polished Chrome

You last purchased this on
 
Rubbermaid

Milano Single Mount Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Milano Single Mount Faucet in Polished Chrome

  • Fast #
  • Part #RFG500483
  • Item #4417966
  • Manufacturer Part #FG500483
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Surround Sensor™ technology
  • Patented “dry” (solenoid-valve-free) cam-gear
  • Touch-free activation
  • Optional AC power adapter available (sold separately)
  • Long battery life
  • Requires Certification

Specifications

Application:
Commercial
Bathroom Faucet Type:
Widespread
CEC Compliant:
Not for Sale in CA
Collection:
Milano
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
WaterSense Labeled:
No