0 items

Rubbermaid Tcell™ Odor Control Dispenser

R17935

Color Finish

Starting at $15.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compact, silent operation
  • Only passive system delivering consistent dosing up to 90 days
  • Sleek, attractive dispenser designs to match any decor
  • Tamper-resistant
  • Unique 90° spill protection

SPECIFICATIONS

Collection
Tcell™
Color Finish
White
Color Finish Category
Whites
EcoLogo Certified
No
Green Seal Certified
No
Height
5-9/10 in
Installation Type
Wall Mount
Power Source
Battery
Width
2-9/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday