Rubbermaid

OneShot® 1600ml Free and Clean Soap Lotion Refill

Part #RFG402364  |  Manufacturer Part #FG402364

Size:

1600 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Enriched with glycerin and aloe vera
  • Hypoallergenic for sensitive skin
  • Dye-free and fragrance-free
  • Biodegradable
  • Hygienically sealed refills eliminate potential contamination
  • For use in OneShot® Lotion Dispenser
  • Capacity: 1600 mL

Specifications

Collection: OneShot®

EcoLogo Certified: No

Green Seal Certified: No

Product Type: Soap Refill

Size: 1600 mL

UL Listed: No

Weight: 18