OneShot® 800ml Enriched Foam Hand Soap with Moisturizer

Part #ANPRFG750517  |  Item #4418004  |  Manufacturer Part #FG750517

Size:

800 ml
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Enriched with skin conditioners
  • PH balanced
  • Fresh light citrus fragrance
  • Biodegradable

Documents

Specifications

Application: Hand Soap

Brand Model Compatibility: One Sho® Foam Dispensers

Collection: OneShot®

Color Finish: Teal

Color Finish Category: Blues

Size: 800 ml

Type: Foam Soap Moisturizer