Rubbermaid

Quick Cart Large Executive Quick Cart in Dark Grey

Part #R1902465  |  Manufacturer Part #1902465

Color/Finish:
Dark Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Industries most durable mobile cart solutions that empowers staff to maintain areas discreetly and efficiently
  • provide a premium guess experience keeping the cleaning and maintenance process hidden from view of guests
  • Coated with DuPont™ Teflon® fabric protector to repel water, oil and stains
  • adjustable dividers to create multiple compartments to meet the specific need
  • removable caddy included

Specifications

Application: [Lobbies, Maintenance, Restrooms]

Capacity: 3.6 cu ft

Collection: Quick Cart

Color Finish: Dark Grey

Handle Material: Aluminum

Height: 25 in

Length: 16-1/2 in

Material: Aluminum

Material Type: Polyester

Size: L

Weight: 21

Width: 14-29/100 in