45 gal Container with 4-Opening in Beige
Ranger® 45 gal Container with 4-Opening in Beige
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for outdoor use
- Permanently attached lid
- Dependability in all kinds of weather
- Optional Weighted Base (FG917700) is secured with screws and is available for 45- and 65-Gallon Ranger® containers for added stability, to be filled with sand or water by customer
- Retainers keep can liners securely in place and out of sight
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 45 gal
- Collection:
- Ranger®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Height:
- 41-1/2 in
- Length:
- 24-9/10 in
- Material:
- Metal
- Origin:
- Domestic
- Product Type:
- Container
- Width:
- 24-9/10 in