19-1/2 in. 65 gal Resin Container with Opening in Black

You last purchased this on
 
Rubbermaid

Ranger® 19-1/2 in. 65 gal Resin Container with Opening in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Ranger® 19-1/2 in. 65 gal Resin Container with Opening in Black

  • Fast #
  • Part #RFG917600BLA
  • Item #3443085
  • Manufacturer Part #FG917600BLA
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed for stadiums, parks, shopping malls and other high-traffic areas
  • Permanently attached hinged lid for easy emptying
  • Modern styling with classic Rubbermaid durability
  • Made in the USA
  • Measures 49-1/4" x 24-7/8"
  • Ideal for high-capacity waste management
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
65 gal
Collection:
Ranger®
Color Finish Name:
Black
FM Approved:
No
Length:
19-1/2 in
Material:
Resin
Product Type:
Container
UL Listed:
No