Rubbermaid
Rectangle Waste Basket in Beige
Part #RFG254100BEIG | Item #3441550 | Manufacturer Part #FG254100BEIG
Product Details
- Contemporary shape with UL rating
- Rounded corners add strength and are easy to clean
- Long-lasting and resists chips and dents; wont rust
- Textured finish helps minimize the appearance of surface scratches
Specifications
Capacity: 14 qt
Color Finish: Beige
Height: 12-1/4 in
Length: 11-1/8 in
Material: [Fiberglass, Plastic]
Product Type: Basket
Width: 8-1/4 in