23 gal Round Stainless Steel Can
Refine 23 gal Round Stainless Steel Can
Frequently Purchased Together
Product Details
- Lid lifts off for easy access to liner bag
- Integrated liner cinch makes liner changes quick and easy
- Featuring a classic design and fingerprint resistant stainless steel, the Refine™ waste container is designed to complement any environment
- Anti-skid feet ensure the surrounding environment stays beautiful
- Commercial grade material is durable and ensures the receptacle withstands the rigors of everyday use
- Designed with the highest craftsmanship standards
- Affordable waste containers that complement any environment without sacrificing budget
- Integrated handles improve grip and ergonomics, reducing user strain and improving efficiency when emptying containers
- Design seamlessly fits into any space for a discreet look that enhances overall guest experience
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASTM:
- No
- Application:
- Trash Removal
- CARB OTC LEED Compliant:
- No
- Capacity:
- 23 gal
- Collection:
- Refine
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Green Seal Certified:
- No
- Height:
- 29-3/5 in
- Indoor Outdoor:
- Indoor
- Length:
- 17-7/10 in
- Material:
- Metal
- Origin:
- Global
- Product Type:
- Trash Can
- Weight:
- 24.9 lb
- Width:
- 17-7/10 in