Rubbermaid

Safti-Grip® M Size Bath Mat in White

Part #R1982724  |  Manufacturer Part #1982724

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • suction-backed to stay firmly in place
  • latex-free construction
  • textured surface prevents slippage
  • shower mat is perforated for improved drainage
  • mildew-resistant

Specifications

ADA Compliant: No

Application: Bathrooms

Collection: Safti-Grip®

Color Finish: White

Length: 22-1/2 in

Material: Rubber

Size: Medium

Width: 14 in