Shower and Bath Mat in White

You last purchased this on
 
Rubbermaid

Shower and Bath Mat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Shower and Bath Mat in White

  • Fast #
  • Part #RFG704104WHT
  • Item #3441507
  • Manufacturer Part #FG704104WHT
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Textured surface
  • Protects bath surface from scratches and stains
  • Latex-free bathmat is secured with suction cup stabilizers to prevent shifting
  • Easy to clean
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
White
Length:
16 in
Material:
Rubber
Width:
28 in