Rubbermaid

Silhouette® 40 gal Rectangle Waste Receptacle Waste Container in Stardust Silver Metallic

Part #RFGSR18ERBSM  |  Manufacturer Part #FGSR18ERBSM

Color/Finish:
Stardust Silver Metallic

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A clean, modern look with durability and convenience
  • Heavy-gauge, fire-safe steel construction
  • Comes with a leak-proof rigid plastic liner
  • Hinged top makes emptying easier

ADA Compliant

Specifications

ADA Compliant: Yes

Capacity: 40 gal

Collection: Silhouette®

Color Finish: Stardust Silver Metallic

Depth: 12-1/2 in

Height: 30 in

Material: [Steel, Metal]

Type: RF12BLXPTA4UNN

Width: 24 in