Rubbermaid

Slim Jim® 13-1/2 in. Hinge Lid in Black

Part #RFG267400BLA  |  Manufacturer Part #FG267400BLA

Width:

13-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hinge lid folds flat while in use and completely covers waste when closed
  • Complies with Health & Human Services Standard 5 501.113 of the 2005 FDA Food Code
  • Completely covers waste and reduces odor when closed

Specifications

Collection: Slim Jim®

Color Finish: Black

Height: 1-1/4 in

Length: 21-9/10 in

Material: Plastic

Type: RFG267400BLA

Width: 13-1/2 in