15-7/8 gal Recycling Container in Blue
Slim Jim® 15-7/8 gal Recycling Container in Blue
Package Quantity Info:
EA: 1 IP: 1 CA: 8-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Efficient size and shape fits tight spaces
- Most specified containers behind bars and desk side
- Contains post consumer recycled resin (PCR) exceeding EPA guidelines
- Durable construction
Specifications
- Capacity:
- 15 7/8 gal
- Collection:
- Slim Jim®
- Color Finish Name:
- Blue
- Height:
- 24-7/8 in
- Length:
- 23-1/8 in
- Material:
- Plastic
- Type:
- RFG354173BLUE