0 items

Rubbermaid Slim Jim® Container in Grey

RFG354000GRAY

Color Finish

(Pricing is for Grey)

$76.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bottom hand holds provide a secure grip during emptying
  • Durable, all-plastic construction is easy to clean
  • Easy to lift and carry
  • Efficient size and shape designed to fit in tight spaces

SPECIFICATIONS

Capacity
23 gal
Collection
Slim Jim®
Color Finish
Grey
Height
30 in
Length
20 in
Material
Plastic
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday