0 items

Rubbermaid Slim Jim® Step-On 19-3/5 in. 8 gal Resin Front Step Container in White

R1883556

Capacity

8 gal

$181.54

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • End step design
  • Factory mutual certified ensures fire safety for regulatory compliance
  • Increased foot pedal clearance
  • Internal hinge design prevents wall damage
  • Liner retainer band securely holds polyliners
  • Quiet and controlled lid closure
  • Slim profile to fit in tightest spaces

SPECIFICATIONS

Capacity
8 gal
Collection
Slim Jim® Step-On
Color Finish
White
Height
22-3/10 in
Length
19-3/5 in
Material
Resin
Width
12-3/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday