23 gal Recycled Container in Green
Slim Jim® 23 gal Recycled Container in Green
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Space-saving profile fits in many locations
- Includes four patent-pending can liner cinches to improve productivity
- Venting channels take strain out of liner removal
- Crafted of the highest quality commercial-grade materials for superior durability.
- Molded-in handles and base grips make lifting and emptying easier
Specifications
- Capacity:
- 23 gal
- Collection:
- Slim Jim®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 30 in
- Length:
- 22 in
- Material:
- Plastic
- Origin:
- Domestic
- Weight:
- 7.8 lb
- Width:
- 11 in