5 x 20-1/2 x 11-2/5 in. Resin Top Trash Swing Lid in Beige for 3540, 3541 and 3554 Containers
Slim Jim® 5 x 20-1/2 x 11-2/5 in. Resin Top Trash Swing Lid in Beige for 3540, 3541 and 3554 Containers
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Encourage waste separation and recycling with interchangeable, color-coded tops.
- Color-coded to encourage separation of recyclables
- Swing top provides easy access for trash disposal and then swings back to conceal contents from public view.
- Measures 8" x 20-1/2" x 11-1/3"
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 3540, 3541 and 3554 Containers
- Collection:
- Slim Jim®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- FM Approved:
- No
- Height:
- 5 in
- Length:
- 20-1/2 in
- Material:
- Resin
- Origin:
- Domestic
- Product Type:
- Lid
- UL Listed:
- No
- Weight:
- 2.1 lb
- Width:
- 11-2/5 in