8 gal. Resin Front Step Container in Grey
Slim Jim® 8 gal. Resin Front Step Container in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Slim profile and small footprint maximize space to fit in tightest spaces
- Internal hinge design prevents wall damage
- Constructed with premium-quality plastic meet the needs of any environment with efficiency, safety, and durability
- Liner retainer band easily and securely holds polyliners
- Meets OSHA and OBRA standards for worker and environmental safety
- Increased foot pedal clearance for easier access and operation
- Factory mutual certified ensures fire safety for regulatory compliance
- Quiet and controlled lid-closure minimizes noise to enhance guest and patient satisfaction
- Smooth surfaces and contoured edges are easy to clean
Specifications
- ADA Compliant:
- No
- Capacity:
- 8 gal
- Collection:
- Slim Jim®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- Height:
- 21-1/10 in
- Length:
- 16-73/100 in
- Material:
- Plastic
- Material Type:
- Resin
- Origin:
- Domestic
- Product Type:
- Container
- Weight:
- 6.13 lb
- Width:
- 10-13/20 in