11 x 25 x 22 in. 16 gal Plastic Container in Blue
Slim Jim® 11 x 25 x 22 in. 16 gal Plastic Container in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 4 bag cinches secure liners around the rim of the garbage can and create quick, knot-free liner changes
- Robust handles at the base and rim of the garbage can resist tearing and improve control while lifting and emptying
- Venting channels make removing liners from the trash can up to 80% easier, improving productivity and reducing the risk of worker injury
- Easily recognized markings help identify container for recycling
- Professional-grade construction will not rust, chip or peel; resists dents
- Crafted of the highest quality commercial-grade materials for superior durability
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Capacity:
- 16 gal
- Collection:
- Slim Jim®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- FM Approved:
- No
- Height:
- 25 in
- Length:
- 22 in
- Material:
- Plastic
- Material Type:
- Resin
- Origin:
- Domestic
- Product Type:
- Container
- Size:
- 25 in x 11 in x 22 in
- UL Listed:
- No
- Weight:
- 6.42 lb
- Width:
- 11 in