Slim Jim® Step-On 18-1/10 in. 13 gal Step-On Trash Can with Single Rigid Plastic Liner in White

Part #R1901997  |  Item #5133881  |  Manufacturer Part #1901997

Capacity:

13 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slim profile to fit in tightest spaces
  • Quiet and controlled lid closure
  • Internal hinge design prevents wall damage
  • Factory mutual certified ensures fire safety for regulatory compliance
  • Increased foot pedal clearance
  • Liner cinch easily and securely holds polyliners
  • Fingerprint resistant stainless steel finish

Specifications

Capacity: 13 gal

Collection: Slim Jim® Step-On

Color Finish: White

Height: 28-7/10 in

Length: 18-1/10 in

Material: Stainless Steel

Width: 13-7/10 in