18 in. 13 gal Resin Front Step Container in Beige
Slim Jim® Step-On 18 in. 13 gal Resin Front Step Container in Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slim profile and small footprint maximize space to fit in tightest spaces
- Internal hinge design prevents wall damage
- Streamline™ Step-On containers constructed with premium-quality plastic meet the needs of any environment with efficiency, safety, and durability
- Liner retainer band easily and securely holds poly liner
- Meets OSHA and OBRA standards for worker and environmental safety
- Increased ft pedal clearance for easier access and operation
- Factory mutual certified ensures fire safety for regulatory compliance
- Quiet and controlled lid-closure minimizes noise to enhance guest and patient satisfaction
- Made in USA
- Smooth surfaces and contoured edges are easy to clean
Documents
Specifications
- Capacity:
- 13 gal
- Collection:
- Slim Jim® Step-On
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- FM Approved:
- Yes
- Height:
- 28-1/2 in
- Length:
- 18-22/25 in
- Material:
- Plastic
- Material Type:
- Resin
- Origin:
- Domestic
- Product Type:
- Container, Step-On, Front Step
- Weight:
- 8.5 lb
- Width:
- 12-3/25 in