Rubbermaid

Slim Jim® Step-On 18 in. 13 gal Resin Front Step Container in Red

Part #R1883566  |  Manufacturer Part #1883566

Capacity:

13 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slim profile to fit in tightest spaces
  • Quiet and controlled lid closure
  • Internal hinge design prevents wall damage
  • Factory mutual certified ensures fire safety for regulatory compliance
  • Increased foot pedal clearance
  • Liner retainer band securely holds polyliners
  • Meets OSHA and OBRA standards for worker and environmental safety

Specifications

Capacity: 13 gal

Collection: Slim Jim® Step-On

Color Finish: Red

Height: 28-3/10 in

Length: 18 in

Material: Plastic

Type: R1883566

Width: 11-1/2 in