12-1/5 x 31-3/5 x 19-7/10 in. 18 gal Plastic Step Trash Can in Beige
Slim Jim® 12-1/5 x 31-3/5 x 19-7/10 in. 18 gal Plastic Step Trash Can in Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet and controlled lid closure
- Internal hinge design prevents wall damage
- Slim profile to fit in tightest spaces
- Liner retainer band securely holds polyliners
- Front step design
- Increased foot pedal clearance
- Factory mutual certified ensures fire safety for regulatory compliance
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Capacity:
- 18 gal
- Collection:
- Slim Jim®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- FM Approved:
- No
- Height:
- 31-3/5 in
- Length:
- 19-7/10 in
- Material:
- Plastic
- Material Type:
- Resin
- Origin:
- Domestic
- Product Type:
- Waste Container, Container
- Size:
- 31-3/5 in x 12-1/5 in x 19-7/10 in
- UL Listed:
- No
- Weight:
- 11.5 lb
- Width:
- 12-1/5 in